9-1/2 in. 20 ga Slip-Joint Trap Offset in Polished Chrome
9-1/2 in. 20 ga Slip-Joint Trap Offset in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5 Pallet: 1040-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Rough Brass
- Equipped with a special 30' inflation hose, read-back line and gauge
- A repair kit is available to fix small tears and punctures
Documents
Specifications
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Rough Brass
- Connection Type:
- Slip-Joint
- Diameter:
- 1-1/4
- Gauge (metal):
- 22
- IAPMO Listed:
- No
- Length:
- 9-1/2
- Material:
- Brass
- Product Type:
- Double Offsets
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- UPC:
- 041193050199