This product requires certification to purchase.

Metal Post Type Basket Strainer with Tailpiece in Stainless Steel

Dearborn

Metal Post Type Basket Strainer with Tailpiece in Stainless Steel

  • Fast #
  • Part #DEA6T
  • Item #118462
  • Manufacturer Part #6T
4.1 out of 5 Customer Rating
Brand image
Dearborn

Metal Post Type Basket Strainer with Tailpiece in Stainless Steel

  • Fast #
  • Part #DEA6T
  • Item #118462
  • Manufacturer Part #6T
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24 Pallet: 720
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Locking Cup Sink Basket Strainer is ideal for use on residential or commercial kitchen sinks
  • Extra thick washer
  • Extra wide locknut
  • Heavy-duty stainless steel strainer body and basket
  • IAPMO approved
  • For warranty product details, refer to the Oatey Limited Warranty document
  • Requires Certification

Documents

Dimensions & Measurements
Height
4 in
Strainer Size
4-1/3 in
Characteristics & Features
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Material
Stainless Steel
Proposition 65
WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
Warranty & Product Information
Origin
Global
UPC
041193121288