This product requires certification to purchase.

Plastic Uni-Lift Stopper in Brushed Nickel

Dearborn

Plastic Uni-Lift Stopper in Brushed Nickel

  • Fast #
  • Part #DEAK75TBN
  • Item #4847289
  • Manufacturer Part #K75TBN
3.9 out of 5 Customer Rating
Brand image
Dearborn

Plastic Uni-Lift Stopper in Brushed Nickel

  • Fast #
  • Part #DEAK75TBN
  • Item #4847289
  • Manufacturer Part #K75TBN
3.9 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 1200
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Bath waste trim kit for schedule 40
  • Features a faceplate & stopper assembly(spud) in Brushed Nickel
  • Uni-lift stopper
  • Requires Certification

Documents

Dimensions & Measurements
Height
3-1/4 in
Width
3-1/2 in
Characteristics & Features
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Drain Component Type
Stopper
Drain Type
Bathtub Drain
Material
Plastic
Material Type
PVC
Proposition 65
WARNING: Cancer -www.P65Warnings.ca.gov
Trim Ring
No
Warranty & Product Information
IAPMO Listed
No
UPC
041193026354