This product requires certification to purchase.

Sink Strainer with Rubber Stopper in Copper

Dearborn

Sink Strainer with Rubber Stopper in Copper

  • Fast #
  • Part #DEA774A
  • Item #55905
  • Manufacturer Part #774A
3.5 out of 5 Customer Rating
Brand image
Dearborn

Sink Strainer with Rubber Stopper in Copper

  • Fast #
  • Part #DEA774A
  • Item #55905
  • Manufacturer Part #774A
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 2160
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Dearborn® 3785A Brass Bar Sink Strainer with Crumb Cup is manufactured of a brass body and stainless steel crumb cup basket with handle. It is ideal for installation in residential, 2” bar sinks.
  • Requires Certification

Documents

Dimensions & Measurements
Height
2 in
Strainer Size
3 in
Characteristics & Features
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Material
Brass
Proposition 65
WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
Warranty & Product Information
Origin
Global
UPC
041193049940