This product requires certification to purchase.

Slip-Joint Center Outlet Waste in Chrome

Dearborn

Slip-Joint Center Outlet Waste in Chrome

  • Fast #
  • Part #DEA2114A1
  • Item #58746
  • Manufacturer Part #2114A-1
3.1 out of 5 Customer Rating
Brand image
Dearborn

Slip-Joint Center Outlet Waste in Chrome

  • Fast #
  • Part #DEA2114A1
  • Item #58746
  • Manufacturer Part #2114A-1
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5 Pallet: 315
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Dearborn® 1-1/2 in tubular center outlet waste with slip joint connection is manufactured with 17, 20 or budget gauge brass for use in tubular drain applications
  • Equipped with a special 30 ft inflation hose, read-back line and gauge
  • A repair kit is available to fix small tears and punctures
  • 16 in. from center to center
  • Options include 16 in. or 21 in. lengths and Baffle Tee
  • Easy installation
  • Cleanout included
  • Requires Certification

Documents

Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Chrome
Connection Type
Slip-Joint
Material
Brass
Proposition 65
WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
Warranty & Product Information
Product Type
Center Outlet Waste
UPC
041193006318