This product requires certification to purchase.

Bath Waste Trim Kit and Touch Toe Stopper in Matte Black

Dearborn

True Blue® Bath Waste Trim Kit and Touch Toe Stopper in Matte Black

  • Fast #
  • Part #DEAK97MB
  • Item #8027918
  • Manufacturer Part #K97MB
5 out of 5 Customer Rating
Brand image
Dearborn

True Blue® Bath Waste Trim Kit and Touch Toe Stopper in Matte Black

  • Fast #
  • Part #DEAK97MB
  • Item #8027918
  • Manufacturer Part #K97MB
5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 240
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Press-in trim veneer in designer finish installs simply with overflow test plug. Eliminates the need for additional tools or sealants
  • Screw-less face plate is engineered for a high flow rate and multiple tub thicknesses. Installed with a clockwise turn, the symmetrical design eliminates the need for perfect alignment
  • Use with True Blue rough kits for complete installation
  • Locking drain gasket is designed with a softer durometer and will not fall off at tricky angles. Reduces installation frustrations while creating a better seal
  • Pre-assembled components make installation quicker, so you can go from box to test faster
  • Available in full, half rough or trim kits with options for ABS or PVC and multiple finishes and stoppers
  • Requires Certification
Dimensions & Measurements
Height
3-3/4 in
Width
7 in
Characteristics & Features
Collection
True Blue®
Color Finish Category
Blacks
Color Finish Name
Matte Black
Drain Component Type
Toe Tap Assembly
Drain Type
Bathtub Drain
Material
Plastic
Material Type
ABS
Proposition 65
WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
Warranty & Product Information
Application
Commercial, Residential
ASME
ASME A112.18.2 2015
IAPMO Listed
Yes
UPC
041193343420