This product requires certification to purchase.

Bath Waste Trim Kit Uni-Lift Stopper in White Finished

Dearborn

True Blue® Bath Waste Trim Kit Uni-Lift Stopper in White Finished

  • Fast #
  • Part #DEAK98WHPS
  • Item #9262148
  • Manufacturer Part #K98WHPS
5 out of 5 Customer Rating
Brand image
Dearborn

True Blue® Bath Waste Trim Kit Uni-Lift Stopper in White Finished

  • Fast #
  • Part #DEAK98WHPS
  • Item #9262148
  • Manufacturer Part #K98WHPS
5 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 960
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Dearborn® True Blue bath waste full kits - Innovative, flexible and designed with the plumber in mind! True Blue's integrated locking features reduce the amount of tools needed for installation which reduces frustration and time
  • Screw-less face plate is engineered for a high flow rate and multiple tub thicknesses
  • Installed with a clockwise turn, the symmetrical design eliminates the need for perfect alignment
  • Use with True Blue® rough Kits for complete installation
  • Available in matte black, white, brushed nickel, oil-rubbed bronze and chrome spud finishes
  • Finished drain spuds can accept a trim veneer for easy finish changes and replacement
  • For warranty product details, refer to the Oatley limited warranty document
  • Requires Certification
Dimensions & Measurements
Height
2-1/2 in
Width
5 in
Characteristics & Features
Collection
True Blue®
Color Finish Category
Whites
Color Finish Name
White
Material
Brass
Proposition 65
WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
Warranty & Product Information
Application
Residential
IAPMO Listed
No
UPC
041193121103