This product requires certification to purchase.

Plastic Uni-Lift Stopper in Rubbed Bronze

Dearborn

True Blue® Plastic Uni-Lift Stopper in Rubbed Bronze

  • Fast #
  • Part #DEAK75TRB
  • Item #2146444
  • Manufacturer Part #K75TRB
4.2 out of 5 Customer Rating
Brand image
Dearborn

True Blue® Plastic Uni-Lift Stopper in Rubbed Bronze

  • Fast #
  • Part #DEAK75TRB
  • Item #2146444
  • Manufacturer Part #K75TRB
4.2 out of 5 Customer Rating

X Points

Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 1200
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Bath waste trim kit
  • Oil rubbed bronze finish
  • Brass drain spud
  • Kit includes 1-hole face plate, mounting screw, uni-lift stopper and course thread brass spud
  • IAPMO approved
  • For warranty product details, refer to the Oatey Limited Warranty document
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
2-3/4 in
Height
3 in
Length
3-1/2 in
Width
2-3/4 in
Characteristics & Features
Collection
True Blue®
Color Finish Category
Bronze Tones
Color Finish Name
Oil Rubbed Bronze
Drain Component Type
Stopper
Drain Type
Bathtub Drain
Grate Style
Half
Material
Brass
Material Type
Brass
Outlet Type
Threaded
Shape
Round
Strainer Style
Screw-In
Trim Ring
No
Warranty & Product Information
Application
Residential
IAPMO Listed
No
UPC
041193026385