This product requires certification to purchase.

PVC Bath Waste Half Kit with Toe-Tap Stopper with Test Kit in Brushed Nickel

Dearborn

True Blue® PVC Bath Waste Half Kit with Toe-Tap Stopper with Test Kit in Brushed Nickel

  • Fast #
  • Part #DEAP9950BNPS
  • Item #9262163
  • Manufacturer Part #P9950BNPS
5 out of 5 Customer Rating
Brand image
Dearborn

True Blue® PVC Bath Waste Half Kit with Toe-Tap Stopper with Test Kit in Brushed Nickel

  • Fast #
  • Part #DEAP9950BNPS
  • Item #9262163
  • Manufacturer Part #P9950BNPS
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 240
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Screw-less face plate is engineered for a high flow rate and multiple tub thicknesses.
  • Installed with a clockwise turn, the symmetrical design eliminates the need for perfect alignment
  • Test plugs install with a 1/4 turn and are approved for testing up to 40 ft. of head, making testing fast and reliable.
  • Foamed rubber overflow gasket provides better compression and memory, creating a better and more reliable seal to prevent leaks.
  • Locking drain gasket is designed with a softer durometer and will not fall off at tricky angles. Reduces installation frustrations while creating a better seal.
  • Pre-assembled components make installation quicker, so you can go from box to test faster
  • Available in matte black, white, brushed nickel, oil-rubbed bronze and chrome spud finishes
  • Finished drain spuds can accept a trim veneer for easy finish changes and replacement.
  • For warranty product details, refer to the Oatey Limited Warranty document
  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
1-1/2 in
Flow Rate
10.95 gpm
Width
7 in
Included Components
Overflow Included
Yes
Characteristics & Features
Collection
True Blue®
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Connection Type
Solvent Weld
Warranty & Product Information
ASME
Yes
IAPMO Listed
Yes
UPC
041193462664