This product requires certification to purchase.

Solvent Weld Brass Push and Pull Stopper in Brushed Gold

Dearborn

True Blue® Solvent Weld Brass Push and Pull Stopper in Brushed Gold

  • Fast #
  • Part #DEAK99BG
  • Item #9681430
  • Manufacturer Part #K99BG
4.8 out of 5 Customer Rating
Brand image
Dearborn

True Blue® Solvent Weld Brass Push and Pull Stopper in Brushed Gold

  • Fast #
  • Part #DEAK99BG
  • Item #9681430
  • Manufacturer Part #K99BG
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 960
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Press-in trim veneer in designer finish installs simply with overflow test plug. Eliminates the need for additional tools or sealants
  • Screw-less face plate is engineered for a high flow rate and multiple tub thicknesses. Installed with a clockwise turn, the symmetrical design eliminates the need for perfect alignment
  • Use with True Blue® rough kits for complete installation
  • Requires Certification
Characteristics & Features
Collection
True Blue®
Color Finish Category
Gold Tones
Color Finish Name
Brushed Gold
Drain Component Type
Stopper
Drain Type
Bathtub Drain
Material
Brass
Outlet Type
Solvent Weld
Proposition 65
WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
Warranty & Product Information
IAPMO Listed
No
UPC
041193350220