This product requires certification to purchase.

Solvent Weld Brass Uni-Lift Stopper in Champagne Bronze

Dearborn

True Blue® Solvent Weld Brass Uni-Lift Stopper in Champagne Bronze

  • Fast #
  • Part #DEAK98CB
  • Item #9681361
  • Manufacturer Part #K98CB
4.1 out of 5 Customer Rating
Brand image
Dearborn

True Blue® Solvent Weld Brass Uni-Lift Stopper in Champagne Bronze

  • Fast #
  • Part #DEAK98CB
  • Item #9681361
  • Manufacturer Part #K98CB
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Champagne Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 900
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Press-in trim veneer in designer finish installs simply with overflow test plug. Eliminates the need for additional tools or sealants
  • Screw-less face plate is engineered for a high flow rate and multiple tub thicknesses. Installed with a clockwise turn, the symmetrical design eliminates the need for perfect alignment
  • Available in matte black, white, brushed nickel, oil-rubbed bronze, champagne bronze, brushed gold and chrome spud finishes
  • Use with True Blue® rough Kits for complete installation
  • Requires Certification
Dimensions & Measurements
Height
3-3/4 in
Length
8-1/2 in
Width
7 in
Characteristics & Features
Collection
True Blue®
Color Finish Category
Bronze Tones
Color Finish Name
Champagne Bronze
Drain Component Type
Stopper
Drain Type
Bathtub Drain
Material
Brass
Outlet Type
Solvent Weld
Proposition 65
WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
Warranty & Product Information
IAPMO Listed
No
UPC
041193350169