This product requires certification to purchase.

Solvent Weld Brass Uni-Lift Stopper in Champagne Bronze

Dearborn

True Blue® Solvent Weld Brass Uni-Lift Stopper in Champagne Bronze

  • Fast #
  • Part #DEAK98CBPS
  • Item #9681439
  • Manufacturer Part #K98CBPS
4.7 out of 5 Customer Rating
Brand image
Dearborn

True Blue® Solvent Weld Brass Uni-Lift Stopper in Champagne Bronze

  • Fast #
  • Part #DEAK98CBPS
  • Item #9681439
  • Manufacturer Part #K98CBPS
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Champagne Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 960
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Screw-less face plate is engineered for a high flow rate and multiple tub thicknesses
  • Installed with a clockwise turn, the symmetrical design eliminates the need for perfect alignment
  • Use with True Blue® rough kits for complete installation
  • Available in matte black, white, brushed nickel, oil-rubbed bronze, champagne bronze, brushed gold and chrome spud finishes
  • Finished drain spuds can accept a trim veneer for easy finish changes and replacement
  • For warranty product details, refer to the Oatley limited warranty document
  • Requires Certification
Characteristics & Features
Collection
True Blue®
Color Finish Category
Bronze Tones
Color Finish Name
Champagne Bronze
Drain Component Type
Stopper
Drain Type
Bathtub Drain
Material
Brass
Outlet Type
Solvent Weld
Proposition 65
WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
Warranty & Product Information
IAPMO Listed
No
UPC
041193350176