This product requires certification to purchase.

True Blue Rough Kit in Chrome Plated

Dearborn

True Blue® True Blue Rough Kit in Chrome Plated

  • Fast #
  • Part #DEAB178875
  • Item #10066537
  • Manufacturer Part #B178875
4.3 out of 5 Customer Rating
Brand image
Dearborn

True Blue® True Blue Rough Kit in Chrome Plated

  • Fast #
  • Part #DEAB178875
  • Item #10066537
  • Manufacturer Part #B178875
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • True Blue® brass bath waste rough-in kit
  • Slip joint connection
  • For standard tubs up to 16 in. in depth
  • Made of 17-gauge brass with chrome plated brass drain spud
  • Test plugs install with a quarter-turn and are approved for testing up to 4 ft. of head, making testing fast and reliable
  • Foamed rubber overflow gasket provides better compression and memory, creating a better and more reliable seal to prevent leaks
  • Locking drain gasket is designed with a softer durometer and will not fall off at tricky angles
  • Overflow and drain elbow components come preassembled for added convenience
  • Rough kit includes test kit, overflow assembly, waste shoe assembly and slip joint tee
  • Compatible with True Blue Trim Kits for a variety of designer finish options
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
1-1/2 in
Characteristics & Features
Collection
True Blue®
Color Finish Category
Brass Tones
Color Finish Name
Brass
Material
Chrome Plated Brass
Outlet Type
Slip Joint
Proposition 65
WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
Warranty & Product Information
IAPMO Listed
No
Product Type
Rough Kit
Type
DEAB178875
UPC
041193350626