This product requires certification to purchase.

Lift & Turn Drain in Polished Brass

Dearborn

UltraShine® Lift & Turn Drain in Polished Brass

  • Fast #
  • Part #DEAK27PB
  • Item #2146185
  • Manufacturer Part #K27PB
3.4 out of 5 Customer Rating
Brand image
Dearborn

UltraShine® Lift & Turn Drain in Polished Brass

  • Fast #
  • Part #DEAK27PB
  • Item #2146185
  • Manufacturer Part #K27PB
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Polished Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 1152
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Bath waste conversion kits are an easy way to change bath waste and overflow finish or stopper style without removing the rough-in components
  • Convert to 1 hole overflow faceplate wit unit-lift (lift & turn) stopper
  • Ultra shine® Polished Brass PVD Finish
  • Brass drain spud
  • Kit includes mounting hardware, 1 hole overflow faceplate, stopper, drain spud drain gasket and 1-1/2 in bushing
  • Dearborn branded hanging blister card packaging
  • All products are backed with the highest quality technical and customer support programs in the industry
  • IAPMO approved
  • For warranty product details, refer to the Oatley limited warranty document
  • Requires Certification

Specifications

Collection:
UltraShine®
Color Finish Category:
Brass Tones
Color Finish Name:
Polished Brass
Drain Body Material:
Brass
IAPMO Listed:
Yes
Proposition 65:
WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
Trim Only:
No
UPC:
041193026484
WaterSense Labeled:
No
Width:
4-1/4 in