10 x 11 x 8 in. Wall Vent in Silver Aluminum
10 x 11 x 8 in. Wall Vent in Silver Aluminum
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Documents
Specifications
- Color Finish Name:
- Silver
- Diameter:
- 8 in
- Height:
- 11 in
- Length:
- 10 in
- Material:
- Aluminum
- UPC:
- 079916017112