This product requires certification to purchase.

11-5/8 x 6 x 4 in. Wall Vent in Brown Aluminum, Plastic and Styrene

Deflecto

11-5/8 x 6 x 4 in. Wall Vent in Brown Aluminum, Plastic and Styrene

  • Fast #
  • Part #DSVMAB4S
  • Item #5111665
  • Manufacturer Part #SVMAB4S
4.2 out of 5 Customer Rating
Brand image
Deflecto

11-5/8 x 6 x 4 in. Wall Vent in Brown Aluminum, Plastic and Styrene

  • Fast #
  • Part #DSVMAB4S
  • Item #5111665
  • Manufacturer Part #SVMAB4S
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 16 Pallet: 128
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Diameter
4 in
Height
6 in
Length
11-5/8 in
Width
5/8 in
Characteristics & Features
Color Finish Name
Brown
Material
Aluminum, Plastic, Styrene
Warranty & Product Information
UPC
079916016788