3 in. x 50 ft. Silver Uninsulated Flexible Air Duct
3 in. x 50 ft. Silver Uninsulated Flexible Air Duct
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 70-
-
Shipping AvailableAvailable for immediate shipment
All Sizes
Product Details
Product Details
- For bath, general or HVAC venting
- Not recommended for dryer venting
- UL Listed Class 1 Air Connector
- Two ply, flexible metallic duct
- Ideal for bath, general or HVAC venting
- Operating temperature to 266°F intermittent
- Easy to install
Documents
Specifications
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Diameter:
- 3 in
- Insulated:
- No
- Length:
- 50 ft
- Material:
- Aluminum
- Maximum Airflow:
- 5000
- UL Listed:
- UL 181 Class 1
- UPC:
- 079916931647
- Vent Duct Shape:
- Round