This product requires certification to purchase.

25 ft. x 5 in. Chimney Liner Aluminum Alloy

Deflecto

Easyliner® 25 ft. x 5 in. Chimney Liner Aluminum Alloy

  • Fast #
  • Part #DLK525
  • Item #5055311
  • Manufacturer Part #LK525
5 out of 5 Customer Rating
Brand image
Deflecto

Easyliner® 25 ft. x 5 in. Chimney Liner Aluminum Alloy

  • Fast #
  • Part #DLK525
  • Item #5055311
  • Manufacturer Part #LK525
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Diameter
5 in
Length
25 ft
Characteristics & Features
Material
Aluminum Alloy
Warranty & Product Information
UPC
079916916859