This product requires certification to purchase.

Polyethylene 27-1/2 in. 48 in. 17 in. Valve Covers & Enclosure

Dekorra Products

Model 302 Polyethylene 27-1/2 in. 48 in. 17 in. Valve Covers & Enclosure

  • Fast #
  • Part #D302GTC2
  • Item #7100644
  • Manufacturer Part #302-GT-C2
4.9 out of 5 Customer Rating
Dekorra Products

Model 302 Polyethylene 27-1/2 in. 48 in. 17 in. Valve Covers & Enclosure

  • Fast #
  • Part #D302GTC2
  • Item #7100644
  • Manufacturer Part #302-GT-C2
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Height
27-1/2 in
Length
48 in
Width
17 in
Characteristics & Features
Material
Plastic
Material Type
Polyethylene
Warranty & Product Information
UL Listed
No
UPC
656803230214