This product requires certification to purchase.

Polyethylene 24 in. 24 in. Valve Covers & Enclosure

Dekorra Products

Polyethylene 24 in. 24 in. Valve Covers & Enclosure

  • Fast #
  • Part #D602GN
  • Item #4080743
  • Manufacturer Part #602-GN
5 out of 5 Customer Rating
Dekorra Products

Polyethylene 24 in. 24 in. Valve Covers & Enclosure

  • Fast #
  • Part #D602GN
  • Item #4080743
  • Manufacturer Part #602-GN
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Height
24 in
Length
24 in
Characteristics & Features
Brand Model Compatibility
101, 102 and 301 Rock Enclosures
Color Finish Name
Green
Material
Plastic
Material Type
Polyethylene
Warranty & Product Information
UL Listed
No
UPC
656803060217