This product requires certification to purchase.

Polyethylene 24 in. 34 in. Valve Covers & Enclosure

Dekorra Products

Polyethylene 24 in. 34 in. Valve Covers & Enclosure

  • Fast #
  • Part #D610GN
  • Item #5099388
  • Manufacturer Part #610-GN
3.9 out of 5 Customer Rating
Dekorra Products

Polyethylene 24 in. 34 in. Valve Covers & Enclosure

  • Fast #
  • Part #D610GN
  • Item #5099388
  • Manufacturer Part #610-GN
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Height
24 in
Length
34 in
Characteristics & Features
Brand Model Compatibility
110 Rock Enclosures
Color Finish Name
Green
Material
Plastic
Material Type
Polyethylene
Warranty & Product Information
UL Listed
No
UPC
656803061016