This product requires certification to purchase.

3-1/8 in. Zinc Spring Door Stop in Satin Nickel

Delaney

3-1/8 in. Zinc Spring Door Stop in Satin Nickel

  • Fast #
  • Part #D402518
  • Item #2406525
  • Manufacturer Part #402518
3.1 out of 5 Customer Rating
Brand image
Delaney

3-1/8 in. Zinc Spring Door Stop in Satin Nickel

  • Fast #
  • Part #D402518
  • Item #2406525
  • Manufacturer Part #402518
3.1 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 50 Case: 50
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Diameter - Inside 1
1/2 in
Diameter - Outside
1 in
Length
3-1/8 in
Characteristics & Features
Color Finish Category
Nickel Tones
Color Finish Name
Satin Nickel
Door Stop Type
Spring Door Stop
Material
Zinc
Warranty & Product Information
Application
Residential
UL Listed
No
UPC
694036025184