This product requires certification to purchase.

Brass Hydronic Adapter 1/8 in.

Delavan

Brass Hydronic Adapter 1/8 in.

  • Fast #
  • Part #D287371
  • Item #125124
  • Manufacturer Part #28737-1
3.4 out of 5 Customer Rating
Brand image
Delavan

Brass Hydronic Adapter 1/8 in.

  • Fast #
  • Part #D287371
  • Item #125124
  • Manufacturer Part #28737-1
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Female Threaded
End Connection 2
Female Threaded
End Connections
Female Threaded
Fitting Size 1
1/8 in
Fitting Size 2
1/8 in
Fitting Sizes
1/8 in
Length
1-3/8 in
Characteristics & Features
Fitting Type
Adapter, Straight
Material
Brass