This product requires certification to purchase.

0.65 gph Hydronic Nozzle Semi-Solid Cone Oil 70 Degree 500 psi

Delavan

ProTek® 0.65 gph Hydronic Nozzle Semi-Solid Cone Oil 70 Degree 500 psi

  • Fast #
  • Part #D0006570W1
  • Item #7824708
  • Manufacturer Part #00065-70W1
3.3 out of 5 Customer Rating
Brand image
Delavan

ProTek® 0.65 gph Hydronic Nozzle Semi-Solid Cone Oil 70 Degree 500 psi

  • Fast #
  • Part #D0006570W1
  • Item #7824708
  • Manufacturer Part #00065-70W1
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
UNEF
End Connections
UNEF
Fitting Size 1
9/16 in
Fitting Sizes
9/16 in
Flow Rate
0.65 gph
Pressure - Maximum
500 psi
Spray Radius
70
Characteristics & Features
Collection
ProTek®
Color Finish Name
Green Vial
Material
Brass, Stainless Steel
Warranty & Product Information
Product Type
Semi-Solid Cone Oil Nozzle