This product requires certification to purchase.

0.75 gph Hydronic Nozzle Solid Cone Oil 45 Degree 500 psi

Delavan

ProTek® 0.75 gph Hydronic Nozzle Solid Cone Oil 45 Degree 500 psi

  • Fast #
  • Part #D0007545B1
  • Item #7824711
  • Manufacturer Part #00075-45B1
3.7 out of 5 Customer Rating
Brand image
Delavan

ProTek® 0.75 gph Hydronic Nozzle Solid Cone Oil 45 Degree 500 psi

  • Fast #
  • Part #D0007545B1
  • Item #7824711
  • Manufacturer Part #00075-45B1
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
UNEF
End Connections
UNEF
Fitting Size 1
9/16 in
Fitting Sizes
9/16 in
Flow Rate
0.75 gph
Pressure - Maximum
500 psi
Spray Radius
45
Characteristics & Features
Collection
ProTek®
Color Finish Name
Blue Vial
Material
Brass, Stainless Steel
Warranty & Product Information
Product Type
Solid Cone Oil Nozzle