This product requires certification to purchase.

Sensor Bathroom Sink Faucet in Chrome

Delta

Commercial Sensor Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #D590TFLGHGMHDF
  • Item #10110408
  • Manufacturer Part #590-TFLGHGMHDF
4 out of 5 Customer Rating
Brand image
Delta

Commercial Sensor Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #D590TFLGHGMHDF
  • Item #10110408
  • Manufacturer Part #590-TFLGHGMHDF
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Hands-free activation
  • H2Optics® Sensing Technology. No external adjustments required
  • Single and 3 Hole Sink Applications
  • Integrated faucet hose
  • All metal faucet construction
  • Convertible to Hardwire or Plug-In operation with battery backup options
  • Vandal resistant laminar outlet
  • Serviceable filter screen upstream of the valve
  • Optional 24" Extension Cable (061298A)
  • Optional 8" Coverplate for field conversion (RP34280)
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Faucet Connection Size
3/8 in
Flow Rate
0.5 gpm
Spout Height
2-3/8 in
Included Components
Deck Plate Included
Yes
Characteristics & Features
Bathroom Faucet Type
Sensor
Battery Size
C
Collection
Commercial
Color Finish Category
Chromes
Color Finish Name
Chrome
Faucet Mount
Deck Mount
Handle Type
Sensor
Number of Handles
No Handle
Number of Holes
1 Hole
Proposition 65
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
Vandal Resistant
Yes
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Commercial
ASME
ASME A112.18.2, ASME A112.18.1
CSA Certified
CSA B125.1, CSA B125.2
Type
D590TFLGHGMHDF
WaterSense Labeled
No
UPC
055870477162