This product requires certification to purchase.

1/2 in. Sweat Pressure Balancing Valve

Delta Faucet

1/2 in. Sweat Pressure Balancing Valve

  • Fast #
  • Part #DR18000XOWS
  • Item #4063797
  • Manufacturer Part #R18000-XOWS
3.3 out of 5 Customer Rating
Brand image
Delta Faucet

1/2 in. Sweat Pressure Balancing Valve

  • Fast #
  • Part #DR18000XOWS
  • Item #4063797
  • Manufacturer Part #R18000-XOWS
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 126
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • MultiChoice
  • 1/2 in. universal inlets/outlets
  • Back-to-back capability
  • Jetted Shower Rough-in
  • For use with Monitor® 1800 Series jetted shower trims
  • With stops
  • Requires Certification
Dimensions & Measurements
Depth
4-22/25 in
Height
7-19/50 in
Valve Size
1/2 in
Included Components
Built-in Stops
Yes
Characteristics & Features
Cartridge Type
Hot Ceramic
Proposition 65
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Valve Type
Tub & Shower Rough-In Valve
Warranty & Product Information
CSA Certified
Yes
IAPMO Listed
Yes
UPC
034449575195