1-19/100 in. Spout Adapter
1-19/100 in. Spout Adapter
Package Quantity Info:
Each: 1 Pallet: 1703-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Covered under Delta's limited lifetime warranty
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Depth:
- 1-19/100 in
- Faucet Part Type:
- Adapter
- Fits Brand:
- Delta
- Height:
- 3-1/2 in
- Length:
- 1-19/100 in
- Material:
- Brass
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
- UPC:
- 034449980951
- Width:
- 1-19/100 in