1HDL LEV REP HDL SS
1HDL LEV REP HDL SS
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 972-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Handle Type:
- Lever
- Height:
- 1-13/100 in
- Material:
- Zinc
- Number of Handles:
- Single Handle
- UPC:
- 034449980371
- Width:
- 1-69/100 in