This product requires certification to purchase.

2.5 gpm Universal Shower Trim in Polished Chrome (Trim Only)

Delta Faucet

Commercial 2.5 gpm Universal Shower Trim in Polished Chrome (Trim Only)

  • Fast #
  • Part #DT17TH335
  • Item #3878612
  • Manufacturer Part #T17TH335
5 out of 5 Customer Rating
Brand image
Delta Faucet

Commercial 2.5 gpm Universal Shower Trim in Polished Chrome (Trim Only)

  • Fast #
  • Part #DT17TH335
  • Item #3878612
  • Manufacturer Part #T17TH335
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 63
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Universal dual shower trim, diverter, hand shower, and grab bar
  • TempAssure® thermostatic valve cartridge
  • Lifetime limited warranty
  • Trim only
  • Stainless Steel
  • Rough in valve sold separately - options will be presented when adding to cart
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Hand Shower Flow Rate
2.0 gpm
Shower Arm Reach
6 in
Showerhead Flow Rate
1.75 gpm
Characteristics & Features
Cartridge Type
Thermostatic
Collection
Commercial
Color Finish Category
Chromes
Color Finish Name
Chrome
Handle Type
Lever
Number of Handles
Single Handle
Proposition 65
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Showerhead Function
Single
Trim Only
Yes
Tub Spout Type
Non-diverter
Valve Trim Type
Thermostatic
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Commercial
ASME
ASME A112.18.1, ASME A112.18.3
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
Yes
IAPMO Listed
Yes
NSF Certified
No
WaterSense Labeled
No
UPC
055870346345