This product requires certification to purchase.

3-1/8 in. Brass Basket Strainer in Brilliance® Polished Nickel

Delta Faucet

3-1/8 in. Brass Basket Strainer in Brilliance® Polished Nickel

  • Fast #
  • Part #D72010PN
  • Item #2052038
  • Manufacturer Part #72010-PN
5 out of 5 Customer Rating
Brand image
Delta Faucet

3-1/8 in. Brass Basket Strainer in Brilliance® Polished Nickel

  • Fast #
  • Part #D72010PN
  • Item #2052038
  • Manufacturer Part #72010-PN
5 out of 5 Customer Rating

X Points

Color Finish Name: Brilliance Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 528
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • For kitchen sink applications
  • 4-1/2" diameter brass flange
  • Top-mount flange provides easy installation
  • Brass strainer and basket ensure quality and reliability
  • Fits drains with a 3-1/2 in. drain connection size
  • Covered under Delta's limited lifetime warranty
  • Requires Certification

Documents


Specifications

CARB OTC LEED Compliant:
No
Color Finish Category:
Nickel Tones
Color Finish Name:
Brilliance Polished Nickel
Drain Diameter:
4-1/2 in
End Connection 1:
NPSM
End Connections:
NPSM
GSA Approved:
No
Height:
3-1/4 in
IAPMO Listed:
No
Material:
Brass
Strainer Size:
3-1/8 in
Tailpiece Included:
No
UPC:
034449487528