This product requires certification to purchase.

3-13/16 in. Handle Kit with Screw in Chrome

Delta Faucet

3-13/16 in. Handle Kit with Screw in Chrome

  • Fast #
  • Part #DRP17449
  • Item #165513
  • Manufacturer Part #RP17449
4 out of 5 Customer Rating
Brand image
Delta Faucet

3-13/16 in. Handle Kit with Screw in Chrome

  • Fast #
  • Part #DRP17449
  • Item #165513
  • Manufacturer Part #RP17449
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 6 Pallet: 840
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    1  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Genuine Delta® repair part
  • Includes set screw
  • Lifetime limited warranty covers parts and finish defects
  • Clear knob complements many decor styles
  • For use with Delta bathroom sink faucets
  • Requires Certification
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Chrome
Faucet Part Type
Handle Kit
Handle Type
Knob
Number of Handles
Single Handle
Warranty & Product Information
ADA Compliant
No
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UPC
034449218894