This product requires certification to purchase.

3 Hole Roman Tub with Hand Shower Rough-In Kit

Delta Faucet

3 Hole Roman Tub with Hand Shower Rough-In Kit

  • Fast #
  • Part #DR3709PX
  • Item #10349984
  • Manufacturer Part #R3709-PX
5 out of 5 Customer Rating
Brand image
Delta Faucet

3 Hole Roman Tub with Hand Shower Rough-In Kit

  • Fast #
  • Part #DR3709PX
  • Item #10349984
  • Manufacturer Part #R3709-PX
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Rough-in kit only
  • Must purchase trim kit to complete the unit
  • 3-hole flexible deck or ledge mount installation
  • Refer to trim kit specifications for best rough-in kit and handle spacing
  • Two flexible supply hoses to stop valves
  • Crimping 1/2-inch PEX connection between valve body and spout body
  • 2-1/2 inch maximum deck thickness
  • 1/2-inch PEX tubing connection allows flexible spacing between handle, spout and hand shower
  • Solid fabricated brass end valves and spout body
  • Auto resetting diverter
  • Requires Certification
Dimensions & Measurements
End Connection 1
Barbed
End Connection 2
Barbed
End Connections
Barbed
Faucet Connection Size
1/2 in
Valve Size
1-1/2 in
Characteristics & Features
Cartridge Type
Ceramic Disc
Faucet Mount
Deck Mount
Handle Material
Brass
Installation Type
Deck Mount
Material
Brass
Number of Holes
3 Hole
Proposition 65
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
Valve Type
Roman Tub Faucet Valve
Warranty & Product Information
ADA Compliant
No
Application
Residential
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
Yes
Type
DR3709PX
UPC
195205126171