This product requires certification to purchase.

36 in. Reversible Linear Shower Drain Trim in Champagne Bronze

Delta Faucet

36 in. Reversible Linear Shower Drain Trim in Champagne Bronze

  • Fast #
  • Part #DDT0733613CZ
  • Item #11701507
  • Manufacturer Part #DT0733613-CZ
4.7 out of 5 Customer Rating
Brand image
Delta Faucet

36 in. Reversible Linear Shower Drain Trim in Champagne Bronze

  • Fast #
  • Part #DDT0733613CZ
  • Item #11701507
  • Manufacturer Part #DT0733613-CZ
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Cincinnati, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Available in six Delta® finishes
  • Height-adjustable feet for custom and level rough installation
  • Provides secondary water drainage through flexible sealing membrane to help protect against leaks
  • Includes drain removal tool and hair catcher for easy cleaning
  • In-floor or against-the-wall installation options
  • Rough and wall edge sold separately
  • Backed by Delta Faucet's Lifetime Limited Warranty
  • Requires Certification

Specifications

Adjustable:
No
Drain Base Material:
Stainless Steel
Drain Grate Material:
Stainless Steel
Grate Diameter:
36
Grate Shape:
Rectangle
IAPMO Listed:
Yes
Length:
36
Proposition 65:
CALIFORNIA PROP 65 WARNING This product can expose you to DINP Phthalate, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installin
Type:
DDT0733613CZ
UPC:
195205129394