This product requires certification to purchase.

4 in. Prefab Round Shower Drain

Delta Faucet

4 in. Prefab Round Shower Drain

  • Fast #
  • Part #DDT051411
  • Item #10071432
  • Manufacturer Part #DT051411
3.3 out of 5 Customer Rating
Brand image
Delta Faucet

4 in. Prefab Round Shower Drain

  • Fast #
  • Part #DDT051411
  • Item #10071432
  • Manufacturer Part #DT051411
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 6 Pallet: 798
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Easily coordinate with other Delta products and accessories
  • Perfect for finish matching or calculated mixing
  • Brass body and drain gate
  • Snap-in drain gate
  • For use with preformed shower stall bases
  • Includes 2" plastic pipe gasket/bushing
  • For use with 2" metal or plastic pipe
  • Backed by Delta Faucet's Lifetime Limited Warranty
  • Requires Certification
Dimensions & Measurements
Length
4-1/4 in
Characteristics & Features
Proposition 65
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
Warranty & Product Information
Type
DDT051411
UPC
195205060697