This product requires certification to purchase.

7-1/10 in. Porcelain Handle Kit in Polished Chrome

Delta Faucet

7-1/10 in. Porcelain Handle Kit in Polished Chrome

  • Fast #
  • Part #DH212
  • Item #1308902
  • Manufacturer Part #H212
5 out of 5 Customer Rating
Brand image
Delta Faucet

7-1/10 in. Porcelain Handle Kit in Polished Chrome

  • Fast #
  • Part #DH212
  • Item #1308902
  • Manufacturer Part #H212
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 720
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Porcelain lever handles
  • Sold in pairs
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Width
2-7/10 in
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Chrome
Faucet Part Type
Handle Kit
Handle Type
Lever
Material
Porcelain
Number of Handles
Two Handle
Warranty & Product Information
ADA Compliant
Yes
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UPC
034449425490