This product requires certification to purchase.

Multi Function Hand Shower in Matte Black

Delta Faucet

ActivTouch® Multi Function Hand Shower in Matte Black

  • Fast #
  • Part #D54424BLPK
  • Item #8098206
  • Manufacturer Part #54424-BL-PK
4 out of 5 Customer Rating
Brand image
Delta Faucet

ActivTouch® Multi Function Hand Shower in Matte Black

  • Fast #
  • Part #D54424BLPK
  • Item #8098206
  • Manufacturer Part #54424-BL-PK
4 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 6 Pallet: 144
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Spray settings include: Full body spray, fast massage spray, full spray with massage, shampoo rinsing spray, shampoo rinsing spray with massage, drenching spray, drenching spray with massage, soft full spray, and pause
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • Includes 60 - 82 in. stretchable metal hose
  • ADA compliant when installed per accessibility guidelines of the act
  • Three spray selection push buttons for simple one-handed operation
  • 9-setting hand shower
  • Full body spray, ideal for every shower need
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Depth
9-1/2 in
Faucet Connection Size
1/2 in
Hand Shower Diameter
3-5/8 in
Hand Shower Flow Rate
2.5 gpm
Height
9-3/4 in
Hose Length
82 in
Width
3-5/8 in
Included Components
Hose Included
Yes
Characteristics & Features
Collection
ActivTouch®
Color Finish Category
Blacks
Color Finish Name
Matte Black
Faucet Material
Plastic
Faucet Mount
Wall Mount
Faucet Valve Type
Double Check Valve
Pause Control
Yes
Showerhead Function
Multi
Spray Type
Massage, Full, Pause
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
ASME
ASME A112.18.1, ASME A112.18.3
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
UL Listed
No
WaterSense Labeled
No
UPC
034449927505