This product requires certification to purchase.

Single Handle Monoblock Bathroom Sink Faucet in Chrome

Delta Faucet

Albion Single Handle Monoblock Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #D15855LF
  • Item #10764870
  • Manufacturer Part #15855LF
3.8 out of 5 Customer Rating
Brand image
Delta Faucet

Albion Single Handle Monoblock Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #D15855LF
  • Item #10764870
  • Manufacturer Part #15855LF
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 3 Pallet: 90
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 1 or 3-hole 4" installation
  • Optional Escutcheon Included
  • Metal push pop-up drain assembly in matching finish (included) is ADA compliant and simple to install, operate and clean
  • ADA compliant
  • Delta® WaterSense® labeled faucets use at least 20% less water than the industry standard - helping you save water without compromising performance.
  • Polymer braided flexible supply hose with 3/8" compression fitting thread connection
  • Backed by Delta Faucet's Lifetime Limited Warranty and highly-trained customer service team.
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Dimensions & Measurements
Faucet Connection Size
3/8 in
Faucet Height
8 in
Flow Rate
1.2 gpm
Maximum Deck Thickness
2-1/2 in
Spout Height
5-5/16 in
Spout Reach
5-3/50 in
Included Components
Deck Plate Included
Yes
Drain Included
Yes
Handle Included
Yes
Supply Lines Included
Yes
Characteristics & Features
Bathroom Faucet Type
Monoblock
Battery Type
Alkaline
Collection
Albion
Color Finish Category
Chromes
Color Finish Name
Chrome
Faucet Material
Brass
Faucet Mount
Deck Mount
Handle Material
Brass
Handle Type
Lever
Number of Handles
Single Handle
Number of Holes
1 Hole
Proposition 65
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
Trim Only
No
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
CEC Compliant
For Sale in CA
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
Origin
Global
Type
D15855LF
WaterSense Labeled
Yes
UPC
195205106555