This product requires certification to purchase.

Single Handle Multi Function Bathtub & Shower Faucet in Champagne Bronze (Trim Only)

Delta Faucet

Albion Single Handle Multi Function Bathtub & Shower Faucet in Champagne Bronze (Trim Only)

  • Fast #
  • Part #DT144855CZI
  • Item #10765066
  • Manufacturer Part #T144855-CZ-I
4.6 out of 5 Customer Rating
Brand image
Delta Faucet

Albion Single Handle Multi Function Bathtub & Shower Faucet in Champagne Bronze (Trim Only)

  • Fast #
  • Part #DT144855CZI
  • Item #10765066
  • Manufacturer Part #T144855-CZ-I
4.6 out of 5 Customer Rating

X Points

Color Finish Name: Champagne Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • The In2ition® Two-in-One Shower gets water where you need it most using the integrated shower head and hand shower separately or together
  • Perfect for bathing loved ones and pets as well as keeping the inside of your shower and tub clean
  • Monitor® pressure balance valve keeps water temperature within a safe ±3.6° F (±1.7° C), helping to protect you from sudden changes in hot or cold water pressure
  • Spray settings include: Full Spray, Full Spray + Massage, Massage and Pause
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime buildup from the spray face of your shower head and hand shower with the touch of a finger
  • Trim kit only, must order MultiChoice® Universal valve rough separately to complete the unit
  • Pull-up tub spout diverts the flow of water from the tub spout to the shower head
  • ADA Compliant
Product Information
  • Requires Certification
  • ADA Compliant

  • Green

Dimensions & Measurements
Depth
5-1/2 in
Diameter
6 in
Escutcheon Height
6-1/2 in
Escutcheon Width
6-1/2 in
Length
72 in
Shower Arm Reach
5-1/2 in
Showerhead Flow Rate
1.75 gpm
Tub Spout Reach
6-69/100 in
Width
6 in
Included Components
Handle Included
Yes
Characteristics & Features
Collection
Albion
Color Finish Category
Bronze Tones
Color Finish Name
Champagne Bronze
Faucet Mount
Wall Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Single Handle
Proposition 65
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or remov
Showerhead Function
Multi
Trim Only
Yes
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
CEC Compliant
For Sale in CA
Product Type
Bathtub & Shower Faucet
WaterSense Labeled
Yes
UPC
195205106869