This product requires certification to purchase.

Single Handle Pull Out Kitchen Faucet in Champagne Bronze

Delta Faucet

Almari Single Handle Pull Out Kitchen Faucet in Champagne Bronze

  • Fast #
  • Part #D16943CZDST
  • Item #10674144
  • Manufacturer Part #16943-CZ-DST
3.2 out of 5 Customer Rating
Brand image
Delta Faucet

Almari Single Handle Pull Out Kitchen Faucet in Champagne Bronze

  • Fast #
  • Part #D16943CZDST
  • Item #10674144
  • Manufacturer Part #16943-CZ-DST
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 48
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • MagnaTite® Docking uses a powerful integrated magnet to snap your faucet spray wand precisely into place and hold it there so it stays docked when not in use and doesn’t droop over time
  • Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime buildup with the touch of a finger
  • Diamond Seal® Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex® PEX supply lines
  • Fits 1 or 3-hole 8-in. installations
  • Optional deck plate included for use with additional mounting configurations and a cohesive look
  • 2-function pull-out sprayer
  • ADA compliant
  • Backed by Delta Faucet's Lifetime Limited Warranty
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Faucet Connection Size
3/8 in
Faucet Height
11-1/2 in
Flow Rate
1.8 gpm
Maximum Deck Thickness
2-1/2 in
Spout Height
9-5/8 in
Spout Reach
9-1/2 in
Spout Swivel
360°
Included Components
Deck Plate Included
Yes
Handle Included
Yes
Supply Lines Included
Yes
Characteristics & Features
Collection
Almari
Color Finish Category
Bronze Tones
Color Finish Name
Champagne Bronze
Faucet Material
Zinc
Faucet Mount
Deck Mount
Faucet Valve Type
Ceramic Disc
Handle Type
Lever
Kitchen Faucet Type
Pull Out
Number of Handles
Single Handle
Number of Holes
1 Hole
Side Spray
No
Spout Type
Swivel
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
CEC Compliant
For Sale in CA
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
Origin
Domestic
Type
D16943CZDST
UPC
195205105206