This product requires certification to purchase.

8 in. Towel Bar in Champagne Bronze

Delta Faucet

Altado™ 8 in. Towel Bar in Champagne Bronze

  • Fast #
  • Part #D74208CZ
  • Item #11781273
  • Manufacturer Part #D74208CZ
3.5 out of 5 Customer Rating
Brand image
Delta Faucet

Altado™ 8 in. Towel Bar in Champagne Bronze

  • Fast #
  • Part #D74208CZ
  • Item #11781273
  • Manufacturer Part #D74208CZ
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 648
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Dimensions & Measurements
Base Plate Height
1-13/16 in
Depth
2-3/4 in
Height
1-81/100 in
Length
8 in
Projection
2-13/16 in
Width
8 in
Included Components
Hardware Included
Yes
Characteristics & Features
Collection
Altado™
Color Finish Category
Bronze Tones
Color Finish Name
Champagne Bronze
Installation Type
Wall Mount
Material
Stainless Steel
Mount Type
Wall
Number of Bars
1
Warranty & Product Information
ADA Compliant
No
Type
D74208CZ
UPC
195205148692