This product requires certification to purchase.

Single Handle Multi Function Bathtub & Shower Faucet in Champagne Bronze (Trim Only)

Delta Faucet

Altado™ Single Handle Multi Function Bathtub & Shower Faucet in Champagne Bronze (Trim Only)

  • Fast #
  • Part #DT14442CZ
  • Item #11781391
  • Manufacturer Part #DT14442CZ
4.6 out of 5 Customer Rating
Brand image
Delta Faucet

Altado™ Single Handle Multi Function Bathtub & Shower Faucet in Champagne Bronze (Trim Only)

  • Fast #
  • Part #DT14442CZ
  • Item #11781391
  • Manufacturer Part #DT14442CZ
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 126
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Tub and shower trim only. Must purchase MultiChoice® rough separately
  • ADA Compliant
  • WaterSense® labeled shower heads use at least 20% less water than the industry standard without compromising performance
  • Backed by Delta's Lifetime Limited Warranty
Product Information
  • Requires Certification
  • ADA Compliant

  • Green

Dimensions & Measurements
Depth
9-22/25 in
Flow Rate
1.75 gpm
Height
16-69/100 in
Showerhead Flow Rate
1.75 gpm
Included Components
Handle Included
Yes
Characteristics & Features
Collection
Altado™
Color Finish Category
Bronze Tones
Color Finish Name
Champagne Bronze
Handle Material
Plastic
Handle Type
Lever
Number of Handles
Single Handle
Proposition 65
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or remov
Showerhead Function
Multi
Trim Only
Yes
Warranty & Product Information
ADA Compliant
Yes
CEC Compliant
For Sale in CA
CSA Certified
Yes
Product Type
Bathtub & Shower Faucet
Type
DT14442CZ
WaterSense Labeled
Yes
UPC
195205149163