This product requires certification to purchase.

Single Hook Robe Hook in Champaign Bronze

Delta Faucet

Altado™ Single Hook Robe Hook in Champaign Bronze

  • Fast #
  • Part #D74235CZ
  • Item #11781285
  • Manufacturer Part #74235-CZ
3.8 out of 5 Customer Rating
Brand image
Delta Faucet

Altado™ Single Hook Robe Hook in Champaign Bronze

  • Fast #
  • Part #D74235CZ
  • Item #11781285
  • Manufacturer Part #74235-CZ
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 2160
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Constructed from zinc for reliability
  • Covered under Delta's limited lifetime and limited lifetime finish warranties
  • High quality finish - will resist rust and corrosion through everyday use
  • Coordinates with products from the Altado line seamlessly
  • Secure mounting assembly included
  • Requires Certification

Documents

Dimensions & Measurements
Base Plate Height
2 in
Depth
1-81/100 in
Height
2-1/2 in
Length
2 in
Projection
1-13/16 in
Width
2 in
Characteristics & Features
Collection
Altado™
Color Finish Category
Bronze Tones
Color Finish Name
Champagne Bronze
Installation Type
Wall Mount
Material
Zinc
Mount Type
Wall
Number of Hooks
1
Warranty & Product Information
ADA Compliant
No
Type
D74235CZ
UPC
195205148784