This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Chrome

Delta Faucet

Antoni™ Single Handle Pull Down Kitchen Faucet in Chrome

  • Fast #
  • Part #D18803DST
  • Item #9359518
  • Manufacturer Part #18803-DST
4.7 out of 5 Customer Rating
Brand image
Delta Faucet

Antoni™ Single Handle Pull Down Kitchen Faucet in Chrome

  • Fast #
  • Part #D18803DST
  • Item #9359518
  • Manufacturer Part #18803-DST
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • MagnaTite® Docking uses a powerful integrated magnet to snap your faucet spray wand precisely into place and hold it there so it stays docked when not in use and doesn’t droop over time
  • DIAMOND™ Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex® PEX supply lines
  • Fits 1 or 3-hole installations with included optional 10-3/4 in. deck plate
  • ADA compliant
  • The high-arc, gooseneck design swivels 360 degrees with a 20-in. retractable hose for added convenience during everyday kitchen tasks
  • Hot/cold indicator markings
  • Dual integral check valves in sprayer assembly
  • Two-function wand with aerated stream or spray
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Faucet Connection Size
3/8 in
Faucet Height
19-3/4 in
Flow Rate
1.8 gpm
Maximum Deck Thickness
2-1/2 in
Spout Height
7-13/16 in
Spout Reach
9-5/8 in
Spout Swivel
360°
Included Components
Deck Plate Included
Yes
Handle Included
Yes
Supply Lines Included
Yes
Characteristics & Features
Collection
Antoni™
Color Finish Category
Chromes
Color Finish Name
Chrome
Faucet Connection
Compression
Faucet Material
Zinc
Faucet Mount
Deck Mount
Faucet Valve Type
Ceramic Disc
Handle Material
Zinc
Handle Type
Lever
Kitchen Faucet Type
Pull Down
Number of Handles
Single Handle
Number of Holes
1 Hole
Side Spray
No
Smart Home Enabled
No
Spout Type
Swivel
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Residential
ASME
ASME A112.18.1, ASME A112.18.6
ASSE Standards
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
Origin
Global
UPC
034449969734