This product requires certification to purchase.

18 in. Towel Bar in Polished Chrome

Delta Faucet

Ara® 18 in. Towel Bar in Polished Chrome

  • Fast #
  • Part #D77518
  • Item #3318409
  • Manufacturer Part #77518
4.5 out of 5 Customer Rating
Brand image
Delta Faucet

Ara® 18 in. Towel Bar in Polished Chrome

  • Fast #
  • Part #D77518
  • Item #3318409
  • Manufacturer Part #77518
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 240
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Perfectly coordinates with the Arzo bath collection
  • Extends 3-1/2 in. from wall
  • Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available
  • Mounting hardware and mounting template included with product
  • Assembled dimensions: 2-1/8 in. H x 3-1/2 in. D x 20-1/8 in. W
  • Requires Certification
Dimensions & Measurements
Base Plate Height
2-1/8 in
Depth
3-1/2 in
Height
2-1/8 in
Length
18 in
Projection
3-1/2 in
Width
18 in
Included Components
Hardware Included
Yes
Characteristics & Features
Collection
Ara®
Color Finish Category
Chromes
Color Finish Name
Chrome
Material
Metal
Mount Type
Wall
Number of Bars
1
Warranty & Product Information
ADA Compliant
No
Application
Commercial
CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UPC
034449542357