This product requires certification to purchase.

Two Handle Roman Tub Faucet with Hand Shower in Matte Black (Trim Only)

Delta Faucet

Ara® Two Handle Roman Tub Faucet with Hand Shower in Matte Black (Trim Only)

  • Fast #
  • Part #DT4768BL
  • Item #7784343
  • Manufacturer Part #T4768-BL
3.3 out of 5 Customer Rating
Brand image
Delta Faucet

Ara® Two Handle Roman Tub Faucet with Hand Shower in Matte Black (Trim Only)

  • Fast #
  • Part #DT4768BL
  • Item #7784343
  • Manufacturer Part #T4768-BL
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 108
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • H2Okinetic Hand Shower sculpts water into a unique wave pattern, forming a powerful drench spray
  • Gives you the feeling of more water without using more water
  • Coordinating hand shower included
  • Spray settings include: H2OKinetic spray
  • H2Okinetic spray creates a shower with more warmth, coverage and intensity
  • Metal lever handles meet standards set by Americans with Disabilities Act (ADA)
  • Trim kit only, must purchase rough-in R4707 separately to complete the unit
  • Alternative rough options: R4707-PX (pex crimp applications), R4707-MF (memory fitting/cold expansion applications)
  • Hand shower includes double check valves for backflow protection
  • 4-hole 8" installation
Product Information
  • Requires Certification
  • ADA Compliant

  • Green

Dimensions & Measurements
Faucet Center Size
10 in - 16 in
Flow Rate
1.75 gpm
Hand Shower Flow Rate
1.75 gpm
Height
6-69/100 in
Spout Height
6-69/100 in
Tub Spout Reach
9 in
Characteristics & Features
Collection
Ara®
Color Finish Category
Blacks
Color Finish Name
Matte Black
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Type
Roman Tub Faucet with Hand Shower
Handle Material
Acrylic
Handle Type
Lever
Installation Type
Deck Mount
Number of Handles
Two Handle
Number of Holes
4 Hole
Pause Control
No
Proposition 65
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Showerhead Function
Single
Spout Type
Fixed
Spray Type
Spray
Trim Only
Yes
Tub Spout Type
Diverter
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Commercial
ASME
ASME A112.18.1, ASME A112.18.3
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
Yes
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
WaterSense Labeled
Yes
UPC
034449890564