This product requires certification to purchase.

Two Handle Roman Tub Faucet with Hand Shower in Chrome (Trim Only)

Delta Faucet

Ara® Two Handle Roman Tub Faucet with Hand Shower in Chrome (Trim Only)

  • Fast #
  • Part #DT4767
  • Item #4785418
  • Manufacturer Part #T4767
4.4 out of 5 Customer Rating
Brand image
Delta Faucet

Ara® Two Handle Roman Tub Faucet with Hand Shower in Chrome (Trim Only)

  • Fast #
  • Part #DT4767
  • Item #4785418
  • Manufacturer Part #T4767
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 108
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Bay Shore, NY
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • H2Okinetic Hand Shower sculpts water into a unique wave pattern, forming a powerful drench spray
  • Gives you the feeling of more water without using more water
  • Coordinating hand shower included
  • Spray settings include: H2OKinetic spray
  • H2Okinetic spray creates a shower with more warmth, coverage and intensity
  • ADA Compliant
  • Trim kit only, must purchase rough-in R4707 separately to complete the unit
  • Alternative rough options: R4707-PX (pex crimp applications), R4707-MF (memory fitting/cold expansion applications)
  • Hand shower includes double check valves for backflow protection
  • 4-hole 8" installation
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Commercial
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Ara®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
9-3/4 in
Faucet Center Size:
10 in - 16 in
Faucet Material:
Zinc
Faucet Mount:
Deck Mount
Faucet Type:
Roman Tub Faucet with Hand Shower
Flow Rate:
1.75 gpm
Hand Shower Flow Rate:
1.75 gpm
Handle Material:
Zinc
Handle Type:
Lever
Height:
9 in
Installation Type:
Deck Mount
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
4 Hole
Proposition 65:
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
Showerhead Function:
Single
Spout Height:
6-69/100 in
Spout Type:
Fixed
Spray Type:
Spray
Trim Only:
Yes
Tub Spout Reach:
8-3/16 in
Tub Spout Type:
Diverter
UPC:
034449717014
WaterSense Labeled:
Yes