Single Handle Thermostatic Valve Trim in Chrome

You last purchased this on
 
Delta Faucet

Ara® Single Handle Thermostatic Valve Trim in Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Ara® Single Handle Thermostatic Valve Trim in Chrome

  • Fast #
  • Part #DT17T067
  • Item #4785462
  • Manufacturer Part #T17T067
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • TempAssure thermostatic valve keeps water temperature within a safe +/-3 degrees F (+/-1.6 degrees C), helping to protect you from sudden changes in hot or cold water pressure
  • Trim kit only, must order MultiChoice® Universal Valve separately to complete the unit
  • Control volume and water temperature independently with two separate handles for more refined control of your shower experience
  • Adjusts for up to 1 in wall thickness
  • Back-to-back installation capability
  • Field adjustable to limit handle rotation into hot water zone
  • 1/2 in rough-in
  • Metal lever handle meets standards set by Americans with Disabilities Act (ADA)
  • Graphics indicate hot/cold temperature adjustment
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Commercial
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Ara®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Escutcheon Height:
6-1/2 in
Escutcheon Width:
6-1/2 in
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Flow Rate:
1.75 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Included:
Yes
Handle Material:
Brass
Handle Type:
Lever
IAPMO Listed -:
No
Maximum Height:
6-1/2 in
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Valve Trim
Showerhead Flow Rate:
1.75 gpm
Style:
Modern
Trim Only:
Yes
Type:
Faucet
UL Listed:
No
Valve Trim Type:
Thermostatic
WaterSense Labeled:
Yes
Weight:
3.867 lb