This product requires certification to purchase.

Single Handle Centerset Bathroom Sink Faucet in Champagne Bronze

Delta Faucet

Arvo™ Single Handle Centerset Bathroom Sink Faucet in Champagne Bronze

  • Fast #
  • Part #D15840LFCZ
  • Item #9402957
  • Manufacturer Part #15840LF-CZ
3.3 out of 5 Customer Rating
Brand image
Delta Faucet

Arvo™ Single Handle Centerset Bathroom Sink Faucet in Champagne Bronze

  • Fast #
  • Part #D15840LFCZ
  • Item #9402957
  • Manufacturer Part #15840LF-CZ
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 120
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • GUARANTEED QUALITY: Quality is our top priority, so all our bathroom sink faucets are tested and certified, meeting or exceeding industry codes and standards
  • SINGLE HOLE BATHROOM FAUCET: Fits 1 or 3-hole 4 in. installations, optional deck plate (included) with gasket seal helps prevent drips and splashes from leaking under the bathroom sink faucet
  • LESS LEAK POINTS: Corrosion-resistant nylon supply lines (included) are integrated into the bathroom faucet for one less possible leak point
  • RELIABLE CERAMIC VALVE: Ceramic disc valve cartridge is tested to last at least 500,000 uses to ensure high performance with less drips and a smooth bathroom faucet handle operation
  • EASY-TO-CLEAN METAL DRAIN: Push pop-up drain unscrews from above the deck for quick removal and easy cleaning of hair and other bathroom sink debris
  • LIFETIME LIMITED WARRANTY: You can install with confidence, knowing Delta® bathroom faucets are backed by our Lifetime Limited Warranty and repair parts
  • LIVE CUSTOMER SUPPORT: You can rely on us for high quality bathroom fixtures backed by our highly trained customer service team, ready to help through the life of your faucet
  • CORROSION-RESISTANT MOUNT: Durable, long mounting stud is designed to resist corrosion and accommodate a larger countertop thickness
  • PREVENT SHIFTING: Metal nut and bracket lock bathroom sink faucet base tightly into place to prevent shifting over time
  • EPA-CERTIFIED: WaterSense® labeled bathroom sink faucet uses at least 20% less water than the industry standard without compromising performance
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Dimensions & Measurements
Depth
7-1/4 in
Faucet Center Size
4 in
Faucet Connection Size
1/2 in
Flow Rate
1.2 gpm
Height
7-47/50 in
Spout Height
7-47/50 in
Spout Reach
5-1/2 in
Included Components
Deck Plate Included
Yes
Drain Included
Yes
Handle Included
Yes
Supply Lines Included
No
Characteristics & Features
Bathroom Faucet Type
Monoblock
Collection
Arvo™
Color Finish Category
Bronze Tones
Color Finish Name
Champagne Bronze
Faucet Mount
Deck Mount
Handle Material
Brass
Handle Type
Lever
Number of Handles
Single Handle
Number of Holes
1 Hole, 3 Hole
Spout Type
Fixed
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI 117.1
Application
Residential
ASME
ASME A112.18.1, ASME A112.18.2
CEC Compliant
For Sale in CA
CSA Certified
Yes
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
Type
D15840LFCZ
WaterSense Labeled
Yes
UPC
034449980890