This product requires certification to purchase.

Two Handle Centerset Bathroom Sink Faucet in Chrome

Delta Faucet

Arvo™ Two Handle Centerset Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #D25840LFPD
  • Item #11524825
  • Manufacturer Part #25840LF-PD
4.3 out of 5 Customer Rating
Brand image
Delta Faucet

Arvo™ Two Handle Centerset Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #D25840LFPD
  • Item #11524825
  • Manufacturer Part #25840LF-PD
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 90
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Fits 3-hole 4 in. installations
  • Includes matching finish spring loaded pop-up with drain plug
  • Pull-down spout
  • ADA compliant
  • WaterSense® labeled faucet uses at least 20% less water than the industry standard without compromising performance
  • 1/4 turn handle stops
  • 1/2 in. -14 NPSM threaded male inlet shanks
  • Minimum 2-1/2 in. clearance to backsplash recommended
  • Backed by Delta Faucet's Lifetime Limited Warranty
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Dimensions & Measurements
Depth
7-19/100 in
Faucet Center Size
4 in
Faucet Connection Size
1/2 in
Faucet Height
7-3/16 in
Flow Rate
1.2 gpm
Height
7-19/100 in
Maximum Deck Thickness
1-5/8 in
Spout Height
7-19/100 in
Spout Reach
5-11/25 in
Included Components
Deck Plate Included
No
Drain Included
Yes
Handle Included
Yes
Supply Lines Included
No
Characteristics & Features
Bathroom Faucet Type
Centerset
Battery Type
Alkaline
Collection
Arvo™
Color Finish Category
Chromes
Color Finish Name
Chrome
Faucet Material
Zinc
Faucet Mount
Deck Mount
Handle Material
Zinc
Handle Type
Lever
Number of Handles
Two Handle
Number of Holes
3 Hole
Proposition 65
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
Spout Type
Fixed
Trim Only
No
Electrical & Operational Information
Power Source
Battery
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
CEC Compliant
For Sale in CA
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
Origin
Global
Type
D25840LFPD
WaterSense Labeled
Yes
UPC
195205121800